Apply to be a TradeMaster!
Main product image of Hollow Shaft T-Handle Nut Driver, 9.9" OAL, 33632
Magnifying glass
Hover image to zoom

Hollow Shaft T-Handle Nut Driver, 9.9" OAL, 33632

Brand:
Wiha
SKU:
33632
Rating:
(0)
Q&A:
(0)
Hollow Shaft T-Handle Nut Driver, 9.9" OAL, 33632
Magnifying glass
Hover image to zoom
$27.38 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8mm
Product Highlight: Length (Inches)
9.9" Length

Description

–

Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. This tool is VDE Certified and meets EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools and CSA testing benchmarks for safety and performance.


Features:
  • Blade CVM steel, hardened
  • Insulation molded directly onto blade
  • Wiha-SoftFinish cushion grip handle, multi-component
  • Insulation standards ASTM, VDE, EN/IEC, CSA
  • Individually tested up to 1000Volts

Specs

–
Shaft Length:

7.87"

Product Type:

Nut Driver

Length (Inches):

9.9"

Size:

8mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy