Apply to be a TradeMaster!
Main product image of Hollow Shaft Nut Driver, Cushion Grip Handle, 14.2" OAL, 34154
Magnifying glass
Hover image to zoom

Hollow Shaft Nut Driver, Cushion Grip Handle, 14.2" OAL, 34154

Brand:
Wiha
SKU:
34154-WIHA
Rating:
(0)
Q&A:
(0)
Hollow Shaft Nut Driver, Cushion Grip Handle, 14.2" OAL, 34154
Magnifying glass
Hover image to zoom
$21.72 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5.5mm
Product Highlight: Length (Inches)
14.2" Length

Description

–

Wiha SoftFinish Nut Drivers are the standard for professional quality. Featuring an 8-edged large-diameter comfort grip, SoftFinish puts maximum surface area in the palm of your hand for powerful torque and less fatigue. Each handle is sized proportionately to its driver blade profile for an optimal turn-force application. Constructed of direct-molded dual durometer materials the SoftFinish driver handle stands up to the heavy everyday use of professionals. Wiha screwdrivers consist of premium-quality tool steel engineered for performance in high-demand environments pros see every day. Each driver blade is precisely heat-treated delivering years of service life, and the driver tips are precision machined for an exact fit, nearly eliminating the potential for fastener head cam-out. Wiha premium quality SoftFinish Nut Drivers and backed by the Wiha No Hassle Guarantee.


Features:
  • Ergonomic cushion grip handle for comfort and control
  • Cushion grip with soft ergonomic molded shape
  • Heavy duty Solid Shaft of High Performance tool steel
  • Through hardened for maximum torque and best wear resistance
  • The outer diameter is 7.83 mm (0.308 inches)
  • Magnetic Deep forged heavy duty sockets guaranteed never to split
  • Backed by the Wiha No Hassle Guarantee
  • Made in Germany

Specs

–
Size:

5.5mm

Shaft Length:

9.84"

Length (Inches):

14.2"

Product Type:

Nut Driver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy