Apply to be a TradeMaster!
Main product image of 7-Piece PocketStar Fold Out Hex Key Set (Metric)
Magnifying glass
Hover image to zoom

7-Piece PocketStar Fold Out Hex Key Set (Metric)

Brand:
Wiha
SKU:
35195
Rating:
(0)
Q&A:
(0)
7-Piece PocketStar Fold Out Hex Key Set (Metric)
Magnifying glass
Hover image to zoom
$17.98 each
In Stock
In Stock
Get 2 Thu, Jul 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
5mm, 8mm, 6mm, 2mm, 3mm, 4mm, 2.5mm

Description

7-Piece PocketStar Fold Out Hex Key Set (Metric)

Wiha PocketStar Fold-Out Hex Key Sets are compact at 4.7-inches in length featuring an engineered polymer handle casing to provide both durable storage and secure grip.
Hex key sizes are marked on the handle and we've eliminated the struggle of accessing the key you need with an innovative key extractor. Simply engage the push-button key extractor to lift the hex keys for easy access and selection.
Each hex key consists of premium-quality tool steel and feature a satin finish for corrosion protection. The tips are fit with a chamfered end for smooth fastener engagement with CNC precision-machined tips for a tight fit and reduced cam-out.
Wiha PocketStar Hex Key Sets are designed and engineered by Wiha Germany and manufactured by Wiha globally.

Product Features
  • Engineered polymer handle casing for high-impact environments
  • Hex keys fold into handle for compact, organized, and secure storage
  • Push-button key extractor for easy selection
  • Heat-treated premium quality tool steel for maximum durability
  • CNC precision-machined for reduced cam-out
  • High visibility size markings for clear identification
  • Chamfered end for smooth fastener engagement - no cut-off distortions
  • Chrome-plated satin finish for corrosion protection
  • Designed and engineered by Wiha Germany
  • Manufactured by Wiha globally

Specs

Product Type:

Hex Key

Size:

5mm

8mm

6mm

2mm

3mm

4mm

2.5mm

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy