Apply to be a TradeMaster!
Main product image of 7-Piece SoftGrip Dual-Drive T-Handle Tray Set (Torx)
Magnifying glass
Hover image to zoom

7-Piece SoftGrip Dual-Drive T-Handle Tray Set (Torx)

Brand:
Wiha
SKU:
36489
Rating:
(0)
Q&A:
(0)
7-Piece SoftGrip Dual-Drive T-Handle Tray Set (Torx)
Magnifying glass
Hover image to zoom
$92.98 each
In Stock
In Stock
Get 1 Fri, Oct 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
T25, T7, T20, T15, T27, T10, T8
Product Highlight: Power Source
Manual
Product Highlight: Bit Type
Torx T7, Torx T10, Torx T20, Torx T27, Torx T8, Torx T15, Torx T25
Product Highlight: Material
Vanadium Steel

Description

–

Features:

  • Set Includes: Torx T-Handle | T10, T15, T20, T25, T27, T30, T40
  • Tray Size: Half Drawer | 15.5 x 11 x 1.5 | Two trays per one standard tool drawer
  • Elegantly Organized in Bespoke Foam Tray - Keeps your workspace tidy and ensures each tool is securely stored for quick access.
  • Clearly Labeled Sizes - Enable fast identification, reducing downtime and improving workflow efficiency.
  • High-Quality Chrome Vanadium Steel Construction - Provides exceptional durability and long-lasting performance across various applications.

Specs

–
Bit Type:

Torx T7

Torx T10

Torx T20

Torx T27

Torx T8

Torx T15

Torx T25

Size:

T25

T7

T20

T15

T27

T10

T8

Power Source:

Manual

Product Type:

Driver

Material:

Vanadium Steel

Includes:

Storage Tray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy