Features:
| Bit Type: | Torx T45 Torx T15 Torx T8 Torx T40 Torx T25 Torx T9 Torx T27 Torx T10 Torx T20 Torx T7 Hex Torx T30 Hex 3.0mm |
|---|---|
| Size: | T40 3mm T9 T45 T30 T20 T8 T27 4mm T15 T25 T7 T10 |
| Includes: | Storage Tray |
| Material: | Vanadium Steel |
| Product Type: | Driver |
| Power Source: | Manual |