Apply to be a TradeMaster!
Main product image of 8-Piece Ball End Hex Screwdriver Set, 36793
Magnifying glass
Hover image to zoom

8-Piece Ball End Hex Screwdriver Set, 36793

Brand:
Wiha
SKU:
36793
Rating:
(0)
Q&A:
(0)
8-Piece Ball End Hex Screwdriver Set, 36793
Magnifying glass
Hover image to zoom
$63.15 each
In Stock
In Stock
Get 7 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 1/8", 7/32", 3/16", 5/32", 1/4", 3/8", 9/64"

Description

–

SoftFinish Driver Handles | Powerful, Durable, and Comfortable

Wiha SoftFinish Driver Handles are the standard for professional quality. Featuring an 8-edged large-diameter comfort grip, SoftFinish puts maximum surface area in the palm of your hand for powerful torque and less fatigue.

Each handle is sized proportionately to its driver blade profile for an optimal turn-force application. Constructed of direct-molded dual durometer materials the SoftFinish driver handle stands up to the heavy everyday use of professionals.

Screwdriver Tool Steel | Fit, Finish, and Performance

Wiha screwdrivers consist of premium-quality tool steel engineered for performance in high-demand environments pros see every day. Each driver blade is precisely heat-treated delivering years of service life, and the driver tips are precision machined for an exact fit, nearly eliminating the potential for fastener head cam-out.

Wiha | Quality, Safety, and Innovation

Wiha premium quality SoftFinish Drivers are designed and engineered by Wiha Germany, Manufactured in Germany, and backed by the Wiha No Hassle Guarantee.

Set Includes:


Features:
  • SoftFinish MagicRing Ball End Screwdriver 1/8"
  • SoftFinish MagicRing Ball End Screwdriver 9/64"
  • SoftFinish MagicRing Ball End Screwdriver 5/32"
  • SoftFinish MagicRing Ball End Screwdriver 3/16"
  • SoftFinish MagicRing Ball End Screwdriver 1/4"
  • SoftFinish MagicRing Ball End Screwdriver 3/8"
  • SoftFinish MagicRing Ball End Screwdriver 5/16"
  • SoftFinish MagicRing Ball End Screwdriver 7/32"
  • SoftFinish Cushion Grip Handle - Provides comfort and control for reduced fatigue during extended use.
  • Dual Durometer Construction - Ensures long-lasting durability and ergonomic performance.
  • Direct-Molded Handle-to-Blade Construction - Creates a permanent bond for maximum strength and reliability.
  • Proportionate Handle-to-Blade Sizing - Ensures consistent mechanical advantage and optimized torque transfer.
  • Parallel Flats on Handle - Prevent roll-off on surfaces for improved jobsite safety.
  • Tip Profile Labeled on Cap - Allows quick and easy identification in the toolbox.
  • Premium Quality Tool Steel - Delivers exceptional strength, durability, and long service life.
  • Chrome-Plated Satin Finish - Provides corrosion protection for extended use.
  • Exact-Fit Precision Machined Tip - Reduces cam-out and preserves fastener integrity.
  • Designed and engineered by Wiha Germany
  • Manufactured in Germany
  • Backed by the Wiha No Hassle Guarantee

Specs

–
Product Type:

Screwdriver Set

Size:

5/16"

1/8"

7/32"

3/16"

5/32"

1/4"

3/8"

9/64"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy