Apply to be a TradeMaster!
Main product image of 14-Piece Insulated Pop-up Bit Holder Set - Slotted, Phillips, Square, Pozidriv
Magnifying glass
Hover image to zoom

14-Piece Insulated Pop-up Bit Holder Set - Slotted, Phillips, Square, Pozidriv

Brand:
Wiha
SKU:
38050
Rating:
(0)
Q&A:
(0)
14-Piece Insulated Pop-up Bit Holder Set - Slotted, Phillips, Square, Pozidriv
Magnifying glass
Hover image to zoom
$42.98 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5.5mm, 4.5mm, 6mm

Description

–
Wiha Insulated SoftFinish Cushion Grip screwdrivers are the standard for premium quality featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, and handles directly molded to the blade for a permanent bond. The handles are sized proportionate to the blade for consistent mechanical advantage, include parallel flats to prevent table-top roll-off, and have driver tip profiles labeled on the cap for easy identification. Wiha Insulated SoftFinish Cushion Grip screwdrivers consist of Wiha engineered premium quality tool steel for strength and durability, have black oxide finish for corrosion protection, and feature exact fit precision machined tips for reduced cam-out.

Features:
  • Set Includes: Slotted 4.5, 5.5, 6.0mm, Phillips #0, #1, #2, #3, Square #1, #2, #3, Pozidriv #1, #2, #3
  • Ergonomic grip handle for comfort and control
  • Magnetic bit holder holds 1/4" Insert bits
  • Exact fit precision machined tips for reduced cam-out
  • SoftFinish Cushion grip handle for comfort and control

Specs

–
Bit Type:

Pozidriv #2

Square #2

Square #1

Phillips #3

Phillips #1

Pozidriv #1

Phillips #0

Phillips #2

Pozidriv #3

Square #3

Size:

5.5mm

4.5mm

6mm

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy