Apply to be a TradeMaster!
Main product image of 1/4" Drive Stubby Insert Bit Screwdriver Set, 38057
Magnifying glass
Hover image to zoom

1/4" Drive Stubby Insert Bit Screwdriver Set, 38057

Brand:
Wiha
SKU:
38057
Rating:
(0)
Q&A:
(0)
1/4" Drive Stubby Insert Bit Screwdriver Set, 38057
Magnifying glass
Hover image to zoom
$26.65 each
In Stock
In Stock
Get 3 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Hex

Description

–

When working in confined work environments, tradesmen require short, manageable screwdrivers which can apply considerable force despite their size. The Stubby short screwdriver with bits is the ideal solution for such conditions. With just 2.5" OAL, this tool is perfect for working in confined spaces. The screwdriver features a bit storage in the handle to securely hold bits with standard screw profiles. The right bit can be quickly and easily selected and taken from the handle. The Soft Finish Stubby Bit Holder allows users to be optimally equipped for all standard fastening types when out on jobs.


Features:
  • Set Includes: Hex 2.0, 2.5, 3.0, 4.0, 5.0, 6.0mm
  • Strong Bit Holding Magnet - Keeps bits securely in place during work.
  • Compact Pocket-Sized Design - Measures 2.5" overall for easy portability and use in confined spaces.
  • Stores Six 1-Inch Insert Bits in Cap - Provides organized, ready-to-use access to essential bits.
  • SoftFinish Cushion Grip Handle - Enhances comfort, control, and ergonomic handling.
  • Includes Six Essential Screwdriver Head Types - Offers versatility for efficient tool carry and use.
  • Wiha Premium Quality Tool Steel - Ensures strength, durability, and dependable performance.
  • Wiha Special CVM Tool Steel - Delivers long-lasting service life under demanding applications.
  • Parallel Flats for Roll-Off Prevention - Maintains tool stability on flat surfaces.
  • Dual Durometer Construction - Combines comfort with long-lasting durability.
  • Handle Sized Proportionate to Blade - Provides consistent mechanical advantage for precise control.
  • Exact Fit Precision Machined Tips - Minimizes cam-out for accurate and efficient fastening.

Specs

–
Size:

1/4"

Bit Type:

Hex

Product Type:

Screwdriver Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy