Apply to be a TradeMaster!
Main product image of Ergonomic Connector Crimper, 10 AWG Max, 43618
Magnifying glass
Hover image to zoom

Ergonomic Connector Crimper, 10 AWG Max, 43618

Brand:
Wiha
SKU:
43618-WIHA
Rating:
(0)
Q&A:
(0)
Ergonomic Connector Crimper, 10 AWG Max, 43618
Magnifying glass
Hover image to zoom
$202.20 each
In Stock
In Stock
Get 12 Thu, Nov 12 - Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
13.5" Length

Description

–
Features:
  • Crimps Insulated Non Insulated End Sleeves
  • 3 Crimp Positions
  • Range AWG 20-10
  • SoftGrip Non Slip Handles
  • Factory Set Auto Release at End of Crimp Cycle

Specs

–
Capacity:

10-20 AWG

Product Type:

Crimp Tool

Length (Inches):

13.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy