Apply to be a TradeMaster!
Main product image of 10mm Slotted SoftFinish Extra Heavy-Duty Screwdriver - 7" Length
Magnifying glass
Hover image to zoom

10mm Slotted SoftFinish Extra Heavy-Duty Screwdriver - 7" Length

Brand:
Wiha
SKU:
53035
Rating:
(0)
Q&A:
(0)
10mm Slotted SoftFinish Extra Heavy-Duty Screwdriver - 7" Length
Magnifying glass
Hover image to zoom
$24.38 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10mm
Product Highlight: Bit Type
Slotted
Product Highlight: Length (Inches)
7" Length
Product Highlight: Material
Steel

Description

–
10mm Slotted SoftFinish Extra Heavy-Duty Screwdriver - 7" Length

Wiha SoftFinish® Drivers are the standard for premium quality professional drivers featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, and handles that are direct molded to blade for permanent bond. SoftFinish® Driver handles are sized proportionate to blade for consistent mechanical advantage, include parallel flats to prevent table-top roll-off, and driver tip profiles labeled on the cap for easy identification. Extra Heavy Design features a metal striking cap for hammer impact resistance and hex bolstered blades for wrenching function and torque strength. Wiha SoftFinish® Drivers consist of Wiha premium quality tool steel engineered for strength and durability, have a chrome-plated satin finish for corrosion protection, and feature exact fit precision machined tips to reduce cam out of fastener heads. Wiha premium quality SoftFinish® Drivers are designed and engineered by Wiha Germany and Manufactured in Germany. You can buy with confidence knowing that this product is Backed by the Wiha No Hassle Guarantee.

Product Features
  • Ergonomic cushion grip handle for comfort and control
  • Dual durometer construction for long-lasting durability
  • Handle direct molded to blade for permanent bond
  • Handle size proportionate to blade for consistent mechanical advantage
  • Parallel flats for roll-off prevention
  • Tip profile labeled on cap for easy identification
  • Metal striking cap for hammer impact resistance
  • Hex bolstered blades for wrenching function and torque strength
  • Wiha premium quality tool steel for strength and durability
  • Chrome-plated satin finish for corrosion protection
  • Exact fit precision machined tip for reduced cam-out
  • Designed and engineered by Wiha Germany
  • Manufactured in Germany
  • Backed by the Wiha No Hassle Guarantee

Specs

–
Product Type:

Screwdriver

Bit Type:

Slotted

Size:

10mm

Length (Inches):

7"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy