Apply to be a TradeMaster!
Main product image of 2-Piece SoftFinish XHeavy Duty Slotted & Phillips Screwdriver Set
Magnifying glass
Hover image to zoom

2-Piece SoftFinish XHeavy Duty Slotted & Phillips Screwdriver Set

Brand:
Wiha
SKU:
53082-WIHA
Rating:
(0)
Q&A:
(0)
2-Piece SoftFinish XHeavy Duty Slotted & Phillips Screwdriver Set
Magnifying glass
Hover image to zoom
$36.98 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8mm
Product Highlight: Bit Type
Phillips #2

Description

–
Wiha SoftFinish Driver Handles are the standard for professional quality. Featuring an 8-edged large-diameter comfort grip, SoftFinish provides puts the maximum surface area in the palm of your hand for efficient torque and less fatigue. Each handle is sized proportionately to their driver blade profile or intended application to enable optimal turn-force. Constructed of direct-molded dual durometer materials the SoftFinish driver handle stands up to the heavy everyday use of professionals. The Extra Heavy Design features a metal striking cap for hammer impact resistance and hex bolstered blades for wrenching function and torque strength. Wiha screwdrivers consist of premium-quality tool steel engineered for performance in high-demand environments pros see every day. Each driver blade is precisely heat-treated to delivering years of service life, and the driver tips are precision machined for an exact fit, nearly eliminating the potential for fastener head cam-out. Wiha premium quality SoftFinish Drivers are designed and engineered by Wiha Germany, Manufactured in Germany, and backed by the Wiha No Hassle Guarantee.

Features:
  • Set Includes: Phillips #2 x 100mm | Slotted 8.0mm x 150mm
  • Ergonomic cushion grip handle for comfort and control
  • Handle sized proportionate to blade for consistent mechanical advantage
  • Dual durometer construction for long-lasting durability
  • Heavy duty Solid Shaft of High Performance tool steel
  • Parallel flats for roll-off prevention
  • Wiha premium quality tool steel for strength and durability
  • Chrome-plated satin finish for corrosion protection
  • Exact fit precision machined tip for reduced cam-out
  • Manufactured in Germany

Specs

–
Bit Type:

Phillips #2

Size:

8mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy