Apply to be a TradeMaster!
Main product image of SoftFinish Extra Heavy-Duty Phillips #2 Screwdriver - 4" Length
Magnifying glass
Hover image to zoom

SoftFinish Extra Heavy-Duty Phillips #2 Screwdriver - 4" Length

Brand:
Wiha
SKU:
53115-WIHA
Rating:
(0)
Q&A:
(0)
SoftFinish Extra Heavy-Duty Phillips #2 Screwdriver - 4" Length
Magnifying glass
Hover image to zoom
$16.30 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Phillips #2
Product Highlight: Length (Inches)
4" Length
Product Highlight: Material
Steel

Description

–
SoftFinish Extra Heavy-Duty Phillips #2 Screwdriver - 4" Length

SoftFinish® Cushion Grip Extra Heavy Duty Phillips Screwdriver w/Hex Bolster & Metal Striking Cap #2 x 100mm

Product Features
  • Ergonomic cushion grip handle for comfort and control
  • Dual durometer construction for long-lasting durability
  • Handle direct molded to blade for permanent bond
  • Handle size proportionate to blade for consistent mechanical advantage
  • Parallel flats for roll-off prevention
  • Tip profile labeled on cap for easy identification
  • Metal striking cap for hammer impact resistance
  • Hex bolstered blades for wrenching function and torque strength
  • Wiha premium quality tool steel for strength and durability
  • Chrome-plated satin finish for corrosion protection
  • Exact fit precision machined tip for reduced cam-out
  • Designed and engineered by Wiha Germany
  • Manufactured in Germany
  • Backed by the Wiha No Hassle Guarantee

Specs

–
Product Type:

Screwdriver

Bit Type:

Phillips #2

Length (Inches):

4"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy