Apply to be a TradeMaster!
Main product image of 10-Piece SoftFinish XHeavy Duty Cushion Grip Screwdriver Tray Set
Magnifying glass
Hover image to zoom

10-Piece SoftFinish XHeavy Duty Cushion Grip Screwdriver Tray Set

Brand:
Wiha
SKU:
53180
Rating:
(0)
Q&A:
(0)
10-Piece SoftFinish XHeavy Duty Cushion Grip Screwdriver Tray Set
Magnifying glass
Hover image to zoom
$189.98 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5.5mm, 10mm, 12mm, 6.5mm, 3.5mm, 4.5mm, 8mm
Product Highlight: Bit Type
Phillips #2, Phillips #1, Phillips #3

Description

–
Wiha SoftFinish Drivers are the standard for premium quality professional drivers. Wiha SoftFinish Drivers feature ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, and handles that are directly molded to the blade for a permanent bond. SoftFinish Driver handles are sized proportionately to the blade for consistent mechanical advantage. Wiha SoftFinish Drivers include parallel flats to prevent table-top roll-off, and driver tip profiles labeled on the cap for easy identification. Extra Heavy Design features a metal striking cap for hammer impact resistance and hex-bolstered blades for wrenching function and torque strength. Wiha SoftFinish Drivers consist of Wiha premium quality tool steel engineered for strength and durability, have a satin finish for corrosion protection, and feature exact fit precision machined tips to reduce cam out of fastener heads. You can buy with confidence knowing that this product is Backed by the No Hassle Guarantee.

Features:
  • Set Includes: Slotted 3.5, 4.5, 5.5, 6.5, 8.0, 10.0, 12.0mm | Phillips #1, #2, #3
  • SoftFinish cushion grip handle for comfort and control
  • Metal striking cap for hammer impact resistance
  • Handle sized proportionate to blade for consistent mechanical advantage
  • Parallel flats for roll-off prevention
  • Tip profile labeled on cap for easy identification
  • Handle direct molded to blade for permanent bond
  • Exact fit precision machined tip for reduced cam-out
  • Wiha premium quality tool steel for strength and durability
  • Backed by the Wiha No Hassle Guarantee
  • Manufactured in Germany

Specs

–
Bit Type:

Phillips #2

Phillips #1

Phillips #3

Size:

5.5mm

10mm

12mm

6.5mm

3.5mm

4.5mm

8mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy