Shop Resideo Sale
Main product image of 5-Piece SoftFinish Phillips & Slotted Screwdriver Set, 53390
Magnifying glass
Hover image to zoom

5-Piece SoftFinish Phillips & Slotted Screwdriver Set, 53390

Brand:
Wiha
SKU:
53390
Rating:
(0)
Q&A:
(0)
5-Piece SoftFinish Phillips & Slotted Screwdriver Set, 53390
Magnifying glass
Hover image to zoom
$89.73 each
In Stock
In Stock
Get 13 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Slotted, Phillips

Description

–

Experience the art of Wiha craftsmanship with the MicroFinish Screwdriver Set, proudly crafted in Germany to guarantee exceptional quality. The complete set is meticulously manufactured from high performance CRM72 modified tool steel, renowned for its durability and reliability under the most demanding conditions.


Features:
  • Set Includes: Phillips #1, #2 Slotted 5.5, 6.5, , 8.0mm
  • Reduced Drive Force for Increased Torque - Engineered to achieve up to 50 percent more torque with less effort for faster, easier fastening.
  • Exact-Fit Precision Machined Micro Bit Tips - Ensures proper engagement and reduces cam-out for cleaner, more reliable fastening.
  • Through-Hardened CRM-72 Tool Steel Blades - Provides exceptional strength, toughness, and long-lasting durability.
  • Textured Surface for Secure Grip - Displaces oil and moisture to maintain a safe, slip-resistant hold.
  • Bolster Metal Striking Cap - Reinforced cap allows safe hammering for high-impact applications.
  • Wiha Premium Tool Steel - High-performance steel ensures exceptional strength, durability, and wear resistance.
  • Chrome-Plated Satin Finish - Protects against corrosion and extends the service life of the tool.
  • Made in Germany
  • Backed by the Wiha No Hassle Guarantee

Specs

–
Bit Type:

Slotted

Phillips

Product Type:

Screwdriver Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy