Apply to be a TradeMaster!
Main product image of 8-Piece SoftGrip Dual-Drive Hex Metric T-Handle Tray Set
Magnifying glass
Hover image to zoom

8-Piece SoftGrip Dual-Drive Hex Metric T-Handle Tray Set

Brand:
Wiha
SKU:
54079
Rating:
(0)
Q&A:
(0)
8-Piece SoftGrip Dual-Drive Hex Metric T-Handle Tray Set
Magnifying glass
Hover image to zoom
$99.98 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1.5mm, 5mm, 6mm, 3mm, 4mm, 2.5mm, 8mm, 2mm
Product Highlight: Power Source
Manual
Product Highlight: Bit Type
Hex
Product Highlight: Material
Vanadium Steel

Description

–

Features:

  • Set Includes: Metric | 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tray Size: Half Drawer | 15.5 x 11 x 1.5 | Two trays per one standard tool drawer
  • Elegantly Organized in Bespoke Foam Tray - Keeps your workspace tidy and tools securely in place for efficient workflow.
  • Clearly Labeled Sizes - Enable quick identification, allowing for fast tool selection and minimizing downtime.
  • High-Quality Chrome Vanadium Steel Construction - Ensures durability and long-lasting performance across various applications.

Specs

–
Size:

1.5mm

5mm

6mm

3mm

4mm

2.5mm

8mm

2mm

Bit Type:

Hex

Product Type:

Driver

Power Source:

Manual

Includes:

Storage Tray

Material:

Vanadium Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy