Apply to be a TradeMaster!
Main product image of 10-Piece SoftGrip Dual-Drive Hex T-Handle Tray Set - SAE
Magnifying glass
Hover image to zoom

10-Piece SoftGrip Dual-Drive Hex T-Handle Tray Set - SAE

Brand:
Wiha
SKU:
54081
Rating:
(0)
Q&A:
(0)
10-Piece SoftGrip Dual-Drive Hex T-Handle Tray Set - SAE
Magnifying glass
Hover image to zoom
$117.98 each
In Stock
In Stock
Get 2 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Bit Type
Hex
Product Highlight: Material
Vanadium Steel

Description

–

Features:

  • Set Includes: SAE | 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 3/32, 7/64, 1/8, 9/64
  • Tray Size: Half Drawer | 15.5 x 11 x 1.5 | Two trays per one standard tool drawer
  • Elegantly Organized in Bespoke Foam Tray - Keeps your workspace tidy and ensures each tool is easily accessible.
  • Clearly Labeled Sizes - Allow for quick identification, speeding up tool selection and reducing downtime.
  • High-Quality Chrome Vanadium Steel Construction - Provides durability and long-lasting performance across a variety of applications.

Specs

–
Size:

1/8"

9/64"

1/4"

7/32"

5/32"

7/64"

3/16"

3/32"

5/64"

5/16"

Product Type:

Driver

Material:

Vanadium Steel

Bit Type:

Hex

Power Source:

Manual

Includes:

Storage Tray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy