Apply to be a TradeMaster!
Main product image of 8-Piece SoftGrip Dual Drive Ball End Hex T-Handle Set, Metric, 54095
Magnifying glass
Hover image to zoom

8-Piece SoftGrip Dual Drive Ball End Hex T-Handle Set, Metric, 54095

Brand:
Wiha
SKU:
54095
Rating:
(0)
Q&A:
(0)
8-Piece SoftGrip Dual Drive Ball End Hex T-Handle Set, Metric, 54095
Magnifying glass
Hover image to zoom
$90.55 each
In Stock
In Stock
Get 40 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5.9", 7.9" Length

Description

–
Features:
  • Set includes: 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Soft Grip Handle for maximum working comfort
  • Dual Drive - Long Arm Short Arm Drive
  • Dual-Drive T-Handle design for maximum power and versatility
  • Especially useful for loosing or tightening screws that are hard to move
  • Permanent molded on handle with vibration absorbing inner core
  • Ball End enables fastening and unfastening at an angle of up to 25°

Specs

–
Product Type:

Hex Driver

Shaft Length:

5.9"

Length (Inches):

5.9"

7.9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy