Apply to be a TradeMaster!
Main product image of 7-1/4" Wire Stripper Pliers
Magnifying glass
Hover image to zoom

7-1/4" Wire Stripper Pliers

Brand:
Wiha
SKU:
57810
Rating:
(0)
Q&A:
(0)
7-1/4" Wire Stripper Pliers
Magnifying glass
Hover image to zoom
$29.98 each
BOX UP & SAVE 0%
$89.94 box of 3
$29.98 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/4" Length
Product Highlight: Material
Steel

Description

–
7-1/4" Wire Stripper Pliers

Wire Stripping Pliers. 7.25"/184mm OAL. Pliers nose for working small nuts & pulling wire. Wire stripping stations 10-18 Solid & 12-20 Standard. Screw cutter 6-32 / 8-32.

Product Features
  • Long, Curved Cutter Requires Less Force To Cut
  • Holes In Jaw For Looping Wire
  • Return Spring & Opening Stop To Prevent Spring From Becoming Disengaged
  • Hardened Tool Steel, Non-Glare Black Finish
  • High Carbon
  • Heat Treated Tool Steel

Specs

–
Product Type:

Wire Stripper

Length (Inches):

7-1/4"

Material:

Steel

Capacity:

12-20 AWG

10-18 AWG

Gauge:

10

12

6

20

18

32

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy