Apply to be a TradeMaster!
Main product image of 35-Piece ErgoStar L-Key Tray Set (SAE, Metric & Torx)
Magnifying glass
Hover image to zoom

35-Piece ErgoStar L-Key Tray Set (SAE, Metric & Torx)

Brand:
Wiha
SKU:
66979
Rating:
(0)
Q&A:
(0)
35-Piece ErgoStar L-Key Tray Set (SAE, Metric & Torx)
Magnifying glass
Hover image to zoom
$179.98 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Material
Vanadium Steel

Description

–

Features:

  • Set Includes: 9 Piece Metric Hex L-keys 1.5-10mm | 13 Piece SAE Hex L-keys .050 - 3/8 | 13 Piece TORX L-keys T5-T45
  • Tray Size: Half Drawer | 15.5 x 11 x 1.5 | Two trays per one standard tool drawer
  • Chrome-Plated Satin Finish - Provides long-lasting corrosion protection and a professional, low-glare appearance.
  • Size Markings on Holder - Allow quick identification of each key for efficient workflow.
  • CNC Precision Machined Tips - Reduce cam-out for more accurate and reliable fastening.

Specs

–
Bit Type:

Hex

Torx T20

Torx T10

Torx T9

Torx T25

Hex 3.0mm

Torx T8

Torx T7

Torx T15

Hex 6.0mm

Hex 8.0mm

Torx T27

Torx T30

Hex 5.0mm

Torx T40

Hex 4.0mm

Size:

1.5mm

3/32"

5/64"

4mm

T20

3/16"

5mm

8mm

2mm

6mm

T9

7/64"

1/4"

3mm

T15

T8

2.5mm

5/16"

T40

9/64"

T27

5/32"

T10

T25

1/8"

T30

T7

Product Type:

Driver

Power Source:

Manual

Includes:

Storage Tray

Material:

Vanadium Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy