Apply to be a TradeMaster!
Main product image of 13-Piece Ball End Color Coded Hex L-Key Set - Inch
Magnifying glass
Hover image to zoom

13-Piece Ball End Color Coded Hex L-Key Set - Inch

Brand:
Wiha
SKU:
66981
Rating:
(0)
Q&A:
(0)
13-Piece Ball End Color Coded Hex L-Key Set - Inch
Magnifying glass
Hover image to zoom
$56.98 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Wiha Color Coded Ball End Hex L-Keys stand out with bright-bold color coding so you can quickly and easily find the right L-Key and feature textured surface shafts for improved grip and slip resistance caused by sweat or oils. Stay organized with the included durable L-Key holder with size call-outs to keep them in order and secure.Ideal for fastening screws in limited access locations or requiring more torque, Wiha Color Coded Ball End Hex L-Keys consist of Wiha premium quality tool steel engineered for strength and durability, boast CNC precision-machined for reduced cam-out, chamfered ends for smooth fastener engagement, no cut off burrs or impact distortions, chrome-plated satin finish for corrosion protection, and include ball end drivers for fastener interlock of up to 25. Wiha premium quality Color Coded Ball End Hex L-Keys are designed and engineered by Wiha Germany and manufactured in Germany. You can buy with confidence knowing that Wiha stands behind our products with what we believe is the best No Hassle Guarantee in the industry.

Features:
  • Set Includes: 050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Durable L-Key Holder for organization and security
  • Bright-bold color coding for quick and easy identification
  • Textured surface for improved grip and slip resistance
  • CNC precision machined for reduced cam out
  • NOT insulated. Will NOT protect against electrical shock
  • Size marked on holder for easy identification
  • Ball End Drivers for fastener interlock of up to 25 degrees
  • Chrome-plated satin finish for corrosion protection
  • Chamfered end for smooth fastener engagement
  • Wiha premium-quality tool steel for strength and durability
  • Backed by the No Hassle Guarantee

Specs

–
Size:

7/64"

3/8”

1/16"

5/32"

5/16"

7/32"

9/64"

3/16"

5/64"

1/4"

1/8"

3/32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy