The Day Savers – A National Tradesmen Day Contest
Main product image of 22-Piece ErgoStar Ball End Hex L-Key Set (Inch/Metric)
Magnifying glass
Hover image to zoom

22-Piece ErgoStar Ball End Hex L-Key Set (Inch/Metric)

Brand:
Wiha
SKU:
66982
Rating:
(0)
Q&A:
(0)
22-Piece ErgoStar Ball End Hex L-Key Set (Inch/Metric)
Magnifying glass
Hover image to zoom
$74.98 each
In Stock
In Stock
Get 4 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Wiha Hex L-Key Set is made with ErgoStar, a mechanism that stores and conveniently organizes all L Keys. Turning one L-key in the holder makes all other keys turn to the side at the same angle, enabling you to remove the key you need quickly and comfortably. A clamping mechanism in the holder makes sure that the keys cannot fall out, regardless of whether the holder is open or closed. Each hex key consists of premium-quality tool steel and feature a satin finish for corrosion protection. The tips are fit with a chamfered end for smooth fastener engagement with CNC precision-machined tips for reduced cam-out.

Product Features
  • Set Includes: 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0, 10mm | .050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16"
  • Chamfered end for smooth fastener engagement
  • Keys conveniently locked into place for efficient storage
  • Durable L-Key Holder for organization and security
  • Wiha premium-quality tool steel for strength and durability
  • Chrome-plated satin finish for corrosion protection
  • Size marked on holder for easy identification
  • CNC precision machined for reduced cam out
  • Ball end for fastening and unfastening at an angle of up to 25°
  • Backed by the Wiha No Hassle Guarantee

Specs

Product Type:

Hex Key

Size:

9/64"

5/16"

5/64"

7/32"

3/32"

1/4"

7/64"

5/32"

3/16"

0.05"

1/16"

1/8"

6mm

1.5mm

10mm

4mm

8mm

2.5mm

3mm

5mm

2mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy