Shop Resideo Sale
Main product image of 13-Piece ErgoStar Ball End Hex L-Key Set, Inch, 66988
Magnifying glass
Hover image to zoom

13-Piece ErgoStar Ball End Hex L-Key Set, Inch, 66988

Brand:
Wiha
SKU:
66988
Rating:
(0)
Q&A:
(0)
13-Piece ErgoStar Ball End Hex L-Key Set, Inch, 66988
Magnifying glass
Hover image to zoom
$62.24 each
In Stock
In Stock
Get 19 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Wiha Hex L-Key Sets are made with ErgoStar, a mechanism that stores and conveniently organizes your L-Keys. Turning one L-Key in the holder makes all other keys turn to the side at the same angle, enabling you to remove the key you need quickly and comfortably. A clamping mechanism in the holder makes sure that the keys cannot fall out, regardless of whether the holder is open or closed. Each hex key consists of premium-quality tool steel and feature a satin finish for corrosion protection. The tips are fit with a chamfered end for smooth fastener engagement with CNC precision-machined tips for reduced cam-out.


Features:
  • Set Includes: .050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • 60 HRC Through-Hardened Durability - Provides long-lasting performance and reliable strength under repeated use.
  • Wiha Exclusive Chrome-V-Moly Super Tool Steel - Delivers superior toughness, wear resistance, and long-term durability.
  • Patented ErgoStar Fast Auto-Open Key Holder - Enables quick, effortless access to tools for faster workflow.
  • Equipped with Commonly Used Hex Sizes - Ensures the most frequently needed tools are always on hand for convenience and efficiency.

Specs

–
Size:

5/32"

9/64"

3/32"

1/8"

3/16"

1/16"

.050"

5/64"

5/16"

7/32"

7/64"

3/8"

1/4"

Product Type:

Hex Key Set

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy