Apply to be a TradeMaster!
Main product image of 13-Piece MagicRing Ball End Hex L-Key Set (Inch)
Magnifying glass
Hover image to zoom

13-Piece MagicRing Ball End Hex L-Key Set (Inch)

Brand:
Wiha
SKU:
66991
Rating:
(0)
Q&A:
(0)
13-Piece MagicRing Ball End Hex L-Key Set (Inch)
Magnifying glass
Hover image to zoom
$53.98 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
13-Piece MagicRing Ball End Hex L-Key Set (Inch)

Wiha MagicRing® Ball Hex L-Keys feature Screw Holding Ball Ends for one-handed fastener management with a non-wearing steel spring compression ring for holding screws securely and a Ball End for fastener interlock of up to 25°. The Wiha exclusive ErgoStar turn-select holder for organization and security works by turning the largest L-Key to turn all keys 90 degrees for clear and unimpeded selection and includes the size marked on the holder or easy identification.

Ideal for fastening screws in limited access locations or requiring more torque, Wiha MagicRing® Ball Hex L-Keys consist of Wiha premium quality tool steel engineered for strength and durability, boast CNC precision-machined for reduced cam out, chamfered ends for smooth fastener engagement, no cut off burrs or impact distortions, chrome-plated satin finish for corrosion protection.

Wiha premium quality MagicRing® Ball Hex L-Keys are designed, engineered, and manufactured by Wiha Germany. You can buy with confidence knowing that Wiha stands behind our products with what we believe is the best No Hassle Guarantee in the industry.

Product Features
  • Screw-holding steel compression ring for one-handed fastener management
  • 20% longer keys for hard to reach fasteners
  • Ball End for fastener interlock of up to 25°
  • ErgoStar turn-select holder for organization and security
  • Premium quality tool steel for strength and durability
  • CNC precision-machined for reduced cam-out
  • Chamfered end for smooth fastener engagement
  • Chrome-plated satin finish for corrosion protection
  • Size marked on holder, engraved on blade for easy identification
  • NOT insulated. Will NOT protect against electrical shock
  • Designed and engineered by Wiha Germany
  • Backed by the Wiha No Hassle Guarantee

Specs

–
Product Type:

Hex Key

Size:

5/64"

1/20"

3/16"

1/16"

9/64"

1/4"

3/32"

5/32"

7/64"

1/8"

7/32"

5/16"

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy