Shop Resideo Sale
Main product image of 22-Piece MagicRing Ball End Hex L-Key Set, SAE/Metric, 66992
Magnifying glass
Hover image to zoom

22-Piece MagicRing Ball End Hex L-Key Set, SAE/Metric, 66992

Brand:
Wiha
SKU:
66992-WIHA
Rating:
(0)
Q&A:
(0)
22-Piece MagicRing Ball End Hex L-Key Set, SAE/Metric, 66992
Magnifying glass
Hover image to zoom
$125.21 each
In Stock
In Stock
Get 434 Thu, Nov 12 - Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–

Wiha MagicRing Ball End Hex L-Keys feature Screw Holding Ball Ends for one-handed fastener management with a non-wearing steel spring compression ring for holding screws securely and a Ball End for fastener interlock of up to 25°. The Wiha exclusive ErgoStar turn-select holder for organization and security works by turning the largest L-Key to turn all keys 90 degrees for clear and unimpeded selection and includes the size marked on the holder or easy identification. Ideal for fastening screws in limited access locations or requiring more torque, Wiha MagicRing Ball End Hex L-Keys consist of Wiha premium quality tool steel engineered for strength and durability, boast CNC precision-machined for reduced cam out, chamfered ends for smooth fastener engagement, no cut off burrs or impact distortions, chrome-plated satin finish for corrosion protection.  You can buy with confidence knowing that Wiha stands behind our products with what we believe is the best No Hassle Guarantee in the industry.


Features:
  • Sizes included: Ball-end 1.5, 2.0, 2.5mm | MagicRing Ball-end 3, 4, 5, 6, 8, 10mm
  • Securely Grips Inner Head of Screw - Holds screws firmly while allowing precise positioning.
  • Free-Hand Operation - Enables work with one hand for better efficiency and control.
  • MagicRing Sizes 1/8 to 3/8 in. - Accommodates a range of screw sizes for versatile use.
  • Hardened Spring Steel Compression Ring - Provides reliable grip and long-lasting performance.
  • Wiha Exclusive Chrome-V-Moly Super Tool Steel - Delivers superior strength, durability, and professional-grade performance.

Specs

–
Size:

1/8" - 3/8"

2.5mm

4mm

3mm

5mm

10mm

2mm

8mm

6mm

1.5mm

Product Type:

Hex Key Set

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy