Apply to be a TradeMaster!
Main product image of 22-Piece Ball End Hex L-Key Set, SAE/Metric, 66993
Magnifying glass
Hover image to zoom

22-Piece Ball End Hex L-Key Set, SAE/Metric, 66993

Brand:
Wiha
SKU:
66993
Rating:
(0)
Q&A:
(0)
22-Piece Ball End Hex L-Key Set, SAE/Metric, 66993
Magnifying glass
Hover image to zoom
$90.64 each
In Stock
In Stock
Get 62 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

The Wiha 22-Piece Ball End Hex L-Key Set offers both Inch and Metric sizes, providing an essential tool kit for a variety of fastening tasks. These extra-long L-keys feature Wiha's exclusive Chrome-V-Moly SuperTool Steel, providing strength and resistance to wear for long-lasting performance. Designed with Ball Ends, these L-keys allow for up to 25° off-center access, making them ideal for hard-to-reach fasteners, while still maintaining excellent grip and torque. The through-hardened construction ensures maximum durability, enabling the keys to withstand heavy use without compromising their shape or strength.


Features:
  • Set Includes: 1.5, 2.0, 3.0, 4.0, 5.0, 6.0, 8.0, 10.0mm | .050, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 1/16, 5/64, 3/32, 7/64" | Holder 13 Piece Inch Hex Key Black | Holder 9 Piece Metric Hex Black
  • Extra-Long Metric Ball-End L-Key Sets - Provide extended reach for accessing fasteners in deep or hard-to-reach locations.
  • Wiha Exclusive Chrome-V-Moly Super Tool Steel - Ensures superior strength, toughness, and long-term durability.
  • Ball Ends - Allow up to 25° off-center access for fastening at angles, increasing versatility.
  • Through-Hardened Construction - Offers maximum durability and maintains performance over extended use.

Specs

–
Product Type:

Hex Key Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy