Apply to be a TradeMaster!
Main product image of 9-Piece Ball End Hex L-Key Set, Metric, 66994
Magnifying glass
Hover image to zoom

9-Piece Ball End Hex L-Key Set, Metric, 66994

Brand:
Wiha
SKU:
66994
Rating:
(0)
Q&A:
(0)
9-Piece Ball End Hex L-Key Set, Metric, 66994
Magnifying glass
Hover image to zoom
$37.66 each
In Stock
In Stock
Get 19 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3.0mm, 2.0mm, 5.0mm, 10.0mm, 4.0mm, 8.0mm, 6.0mm, 2.5mm

Description

–
Features:
  • Set Includes: 1.5, 2.0mm, 2.5mm, 3.0mm, 4.0mm, 4.0mm, 5.0mm, 6.0mm, 8.0mm, 10.0mm
  • Ball Ends for up to 25° off center access fastening
  • Extra long metric ball end L-keys sets
  • Hard chromed corrosion resistant finish
  • Through hardened for maximum durability
  • Wiha Exclusive Chrome-V-Moly Super Tool Steel

Specs

–
Size:

3.0mm

2.0mm

5.0mm

10.0mm

4.0mm

8.0mm

6.0mm

2.5mm

Product Type:

Hex Key Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy