Shop Resideo Sale
Main product image of 9-Piece ErgoStar Ball End Hex L-Key Set, Metric, 66996
Magnifying glass
Hover image to zoom

9-Piece ErgoStar Ball End Hex L-Key Set, Metric, 66996

Brand:
Wiha
SKU:
66996
Rating:
(0)
Q&A:
(0)
9-Piece ErgoStar Ball End Hex L-Key Set, Metric, 66996
Magnifying glass
Hover image to zoom
$41.62 each
In Stock
In Stock
Get 30 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Wiha Hex L-Key Set is made with ErgoStar, a mechanism that stores and conveniently organizes all L-Keys. Turning one key in the holder makes all other keys turn to the side at the same angle, enabling you to remove the key you need quickly and comfortably. A clamping mechanism in the holder makes sure that the keys cannot fall out, regardless of whether the holder is open or closed. This set is made with the stainless steel MagicRing screw-holding spring, the L-keys hold all standard hex screws firmly in any position perfectly no matter what the screw is made of. This ensures that removing sunken screws or inserting and fastening a screw at an angle down to 25° is an extremely simple task. Each hex key consists of premium-quality tool steel and feature a satin finish for corrosion protection. The tips are fit with a chamfered end for smooth fastener engagement with CNC precision-machined tips for reduced cam-out.


Features:
  • Set Includes: 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0, 10mm
  • Durable L-Key Holder for organization and security
  • Wiha premium-quality tool steel for strength and durability
  • Chamfered end for smooth fastener engagement
  • Chrome-plated satin finish for corrosion protection
  • Size marked on holder for easy identification
  • CNC precision machined for reduced cam out

Specs

–
Product Type:

Hex Key Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy