Apply to be a TradeMaster!
Main product image of TerminatorBlue Quick-Release Locking Bit Holder
Magnifying glass
Hover image to zoom

TerminatorBlue Quick-Release Locking Bit Holder

Brand:
Wiha
SKU:
70096
Rating:
(0)
Q&A:
(0)
TerminatorBlue Quick-Release Locking Bit Holder
Magnifying glass
Hover image to zoom
$8.98 each
BOX UP & SAVE 0%
$53.88 box of 6
$8.98 each
In Stock
In Stock
Get 4 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Hex
Product Highlight: Length (Inches)
2-3/8" Length

Description

–
TerminatorBlue Quick-Release Locking Bit Holder

Introducing the TerminatorBlue 2.4 Inch Quick-Release Locking Bit-Holder from Wiha Tools. The terminator-blue quick-release locking bit holder has a standard 1/4-inch hex drive and features an aluminum bit-locking sleeve for a secure hold. For easy bit exchange, simply pull back the quick-release to disengage the bit-lock. The spring-loaded drive of the holder ejects the bit slightly, providing an easier grasp of the bit for removal. The TerminatorBlue Quick-Release Locking Bit-Holder provides users with security and durability and is perfect for your TerminatorBlue Impact Bits (bits sold separately).

Product Features
  • Security: Collar locks bits securely into place for repetitive high impact work
  • Convenience: Sliding quick-release and spring-loaded bit ejector for quick and easy bit exchange
  • Durability: Premium quality tool steel with aluminum collar for strength and toughness
  • Bit locking collar for secure hold of the bit
  • Sliding quick-release for quick bit exchange
  • Spring-loaded bit ejector for easy bit removal
  • Premium quality tool steel for strength and durability
  • Standard 1/4" hex drive for universal application
  • Impact-rated for power tool applications
  • Designed and engineered by Wiha Germany
  • Manufactured by Wiha globally

Specs

–
Product Type:

Bit Holder

Bit Type:

Hex

Size:

1/4"

Length (Inches):

2-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy