Apply to be a TradeMaster!
Main product image of 1/4" Drive T27 Tamperproof Torx Screwdriver Bit, 70160
Magnifying glass
Hover image to zoom

1/4" Drive T27 Tamperproof Torx Screwdriver Bit, 70160

Brand:
Wiha
SKU:
70160
Rating:
(0)
Q&A:
(0)
1/4" Drive T27 Tamperproof Torx Screwdriver Bit, 70160
Magnifying glass
Hover image to zoom
$25.95 each
In Stock
In Stock
Get 8 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Torx T27
Product Highlight: Size
1/4"

Description

–

Wiha Security Torx bits have tips that are exact fit, precision machined to high tolerances, and are made from durable tool steel. The bits are hardened with computer controlled heat treating for maximum durability. Wiha Security Torx bits are designed for applications requiring high wear resistance.

Wiha Security Torx bits have a universal fit for all standard bit holders and power tools. Wiha bits are guaranteed for their long lasting performance in the toughest and most demanding applications.


Features:
  • Wiha Premium Bits - Exact Fit Precision Machined
  • Made from WIHA CRM-72 Impact resistant Tool Steel
  • Computer controlled hardening for maximum durability
  • Designed for applications requiring high wear resistance
  • Universal Fit for all Standard Bit Holders Power Tools

Specs

–
Bit Type:

Torx T27

Size:

1/4"

Product Type:

Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy