Apply to be a TradeMaster!
Main product image of 1/4" Drive IP5 Torx Plus Screwdriver Bit, 71605
Magnifying glass
Hover image to zoom

1/4" Drive IP5 Torx Plus Screwdriver Bit, 71605

Brand:
Wiha
SKU:
71605
Rating:
(0)
Q&A:
(0)
1/4" Drive IP5 Torx Plus Screwdriver Bit, 71605
Magnifying glass
Hover image to zoom
$34.43 each
In Stock
In Stock
Get 5 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Torx
Product Highlight: Material
Steel

Description

–

Wiha Torx Plus bits have tips that are exact fit, precision machined to high tolerances, and are made from durable tool steel. The bits are hardened with computer controlled heat treating for maximum durability. Wiha Torx Plus bits are designed for applications requiring high wear resistance. Wiha Torx Plus bits have a universal fit for all standard bit holders and power tools. Wiha bits are guaranteed for their long lasting performance in the toughest and most demanding applications.


Features:
  • Torx Plus virtually Eliminates Cam Out
  • Precision machined Exact fit tips on 1/4" Hex
  • Extra Hard for exceptional durability
  • Made from WIHA CRM-72 modified Tool Steel
  • Guaranteed Quality

Specs

–
Size:

1/4"

Bit Type:

Torx

Product Type:

Bit

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy