Apply to be a TradeMaster!
Main product image of Phillips, Slotted, Spanner, Square & Torx Screwdriver Insert Bit Set, 1/4" Drive, 71988
Magnifying glass
Hover image to zoom

Phillips, Slotted, Spanner, Square & Torx Screwdriver Insert Bit Set, 1/4" Drive, 71988

Brand:
Wiha
SKU:
71988-WIHA
Rating:
(0)
Q&A:
(0)
Phillips, Slotted, Spanner, Square & Torx Screwdriver Insert Bit Set, 1/4" Drive, 71988
Magnifying glass
Hover image to zoom
$92.52 each
In Stock
In Stock
Get 18 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–

Tackle specialty fasteners with confidence using the Wiha 38 Piece Security Bit Set with Mini Ratchet. This compact and versatile set includes a wide range of precision-machined bits Slotted, Phillips, Square, Pozidriv, Security Torx, Tri-Wing, Torq-Set, Security Hex (inch), and Spanner crafted from premium CVM tool steel for strength and long-lasting performance. Housed in a durable storage box, the set also features a 1/4" magnetic bit holder, bit holding socket, and an ultra-fine 72-tooth reversible ratchet with a fast-action rotation thumb ring for smooth operation in tight spaces. Bits are through hardened to 60 HRC for exceptional durability and exact fit.


Features:
  • Set Includes: Slotted, Phillips, Square, Pozidriv, Security Torx, Tri-Wing, Torq, Security Hex Inch, Spanner
  • Extra Fine 72 Tooth Reversible Ratchet
  • CVM Tool Steel Premium Bits
  • Fast Action Rotation Thumb Ring
  • 60 HRC Through Hardened Durability
  • Precision Machined for Exact Fit

Specs

–
Product Type:

Driver Bit Set

Size:

1/4"

Bit Type:

Torq-Set

Tri-Wing

Torx

Square

Spanner

Phillips

Slotted

Hex

Pozidriv

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy