Shop Resideo Sale
Main product image of Hex, Phillips, Slotted, Spanner, Square, Torx & Tri-Wing Screwdriver Insert Bit Set, 71990
Magnifying glass
Hover image to zoom

Hex, Phillips, Slotted, Spanner, Square, Torx & Tri-Wing Screwdriver Insert Bit Set, 71990

Brand:
Wiha
SKU:
71990
Rating:
(0)
Q&A:
(0)
Hex, Phillips, Slotted, Spanner, Square, Torx & Tri-Wing Screwdriver Insert Bit Set, 71990
Magnifying glass
Hover image to zoom
$82.33 each
In Stock
In Stock
Get 38 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Hex, Square, Torx, Pozidriv, Tri-Wing, Slotted, Phillips, Spanner

Description

–

The Wiha 38 Piece Bits Collector Security Bits Set is a high-quality, versatile tool kit designed for precision and durability. Each bit is crafted from CRM72 Premium Tool Steel and through-hardened to ensure superior strength and longevity, making them ideal for tackling a variety of security screws in electronics, automotive, and industrial applications


Features:
  • Set Includes: Security Hex 5/64, 3/32, 7/64, 1/8, 9/64, 5/32 | Security Torx T8s, T10s, T15s, T20s, T25s, T27s, T30s, T40s | Spanner #4, #6, #8, #10 | Tri-Wing #1, #2, #3, #4 | Torq #6, #8, #10 | Square #1, #2, #3 | Pozidrive #0, #1, #2, #3 | Phillips #1, #2 | Slotted 6.0, 8.0mm
  • Through-Hardened Bits of CRM72 Premium Tool Steel - Provide superior strength, wear resistance, and long-lasting performance.
  • Compact Durable Molded Storage Box - Keeps bits organized, protected, and easy to transport.
  • Premium Quality Tool Steel - Ensures exceptional durability and dependable performance under heavy use.
  • Handle Sized Proportionate to Blade - Maintains consistent mechanical advantage for precise and efficient tool operation.
  • Parallel Flats on Handle - Prevent roll-off for improved safety and stability on work surfaces.
  • Tip Profile Labeled on Cap - Allows quick and easy identification for faster workflow.
  • Chrome-Plated Satin Finish - Protects against corrosion while providing a professional, low-glare appearance.
  • Exact-Fit Precision Machined Tip - Reduces cam-out and preserves fastener integrity during use.

Specs

–
Bit Type:

Hex

Square

Torx

Pozidriv

Tri-Wing

Slotted

Phillips

Spanner

Product Type:

Driver Bit Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy