Shop Resideo Sale
Main product image of Hex, Phillips, Slotted, Square & Torx Screwdriver Insert Bit Set, 71994
Magnifying glass
Hover image to zoom

Hex, Phillips, Slotted, Square & Torx Screwdriver Insert Bit Set, 71994

Brand:
Wiha
SKU:
71994
Rating:
(0)
Q&A:
(0)
Hex, Phillips, Slotted, Square & Torx Screwdriver Insert Bit Set, 71994
Magnifying glass
Hover image to zoom
$52.96 each
In Stock
In Stock
Get 13 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/32", 1/8", 1/4", 3/16", 1/16", 5/64", 3/32", 5/32"
Product Highlight: Bit Type
Slotted, Pozidriv, Torx, Square, Hex, Phillips

Description

–

Wiha SoftFinish Driver Handles are the standard for professional quality. Featuring an 8-edged large-diameter comfort grip, SoftFinish puts maximum surface area in the palm of your hand for powerful torque and less fatigue. Each handle is sized proportionately to its driver blade profile for an optimal turn-force application. Constructed of direct-molded dual durometer materials the SoftFinish driver handle stands up to the heavy everyday use of professionals. Wiha screwdrivers consist of premium-quality tool steel engineered for performance in high-demand environments pros see every day. Each driver blade is precisely heat-treated delivering years of service life, and the driver tips are precision machined for an exact fit, nearly eliminating the potential for fastener head cam-out.


Features:
  • Set Includes: TORX T7, T8, T9, T10, T15, T20, T25, T27, T30, T40 | Slotted 4.5, 5.5, 6.0mm | Phillips 0, 1, 2, 3 | Square 1, 2, 3 | Pozidriv 1, 2, 3 | Hex Inch 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4" | Hex Metric 2.5, 3.0, 4.0, 5.0, 6.0mm | 1/4" SoftFinish Handle | 1/4" Bit Holder
  • SoftFinish cushion grip handle for comfort and control
  • Dual durometer construction for long-lasting durability
  • Rigorous heat-treatment process for maximum strength
  • 1/4" Magnetic bit holder 4" long
  • Compact molded storage box for easy storage and security

Specs

–
Size:

7/32"

1/8"

1/4"

3/16"

1/16"

5/64"

3/32"

5/32"

Bit Type:

Slotted

Pozidriv

Torx

Square

Hex

Phillips

Product Type:

Driver Bit Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy