Shop Resideo Sale
Main product image of Hex Screwdriver Insert Bit Set, 74986
Magnifying glass
Hover image to zoom

Hex Screwdriver Insert Bit Set, 74986

Brand:
Wiha
SKU:
74986
Rating:
(0)
Q&A:
(0)
Hex Screwdriver Insert Bit Set, 74986
Magnifying glass
Hover image to zoom
$52.97 each
In Stock
In Stock
Get 11 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8", 1/4", 3/16", 7/32", 9/64", 5/32"
Product Highlight: Bit Type
Hex

Description

–
Features:
  • Set Includes: 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 3.0, 4.0, 5.0, 6.0mm | Bit Holder
  • Wiha 2" (50mm) Power Bit Sets
  • Bits Standard 1/4" Hex Drive
  • All Sets Include Belt Loop Holder
  • Includes Molded Holder
  • Exact Fit Precision Machined

Specs

–
Size:

1/8"

1/4"

3/16"

7/32"

9/64"

5/32"

Bit Type:

Hex

Product Type:

Driver Bit Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy