Shop Resideo Sale
Main product image of Phillips, Slotted & Torx Screwdriver Insert Bit Set, 75093
Magnifying glass
Hover image to zoom

Phillips, Slotted & Torx Screwdriver Insert Bit Set, 75093

Brand:
Wiha
SKU:
75093
Rating:
(0)
Q&A:
(0)
Phillips, Slotted & Torx Screwdriver Insert Bit Set, 75093
Magnifying glass
Hover image to zoom
$30.27 each
In Stock
In Stock
Get 8 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Torx, Slotted, Phillips

Description

–

Designed for precision work and electronics applications, the Wiha System 4 ESD Safe MicroBits Set delivers professional-level control and durability. The ergonomic cushion grip handle offers comfort and control, while the handle's ESD-safe material helps protect sensitive components from electrostatic discharge. Each bit is made from Wiha's CRM-72 high-performance tool steel, through hardened for maximum torque and long wear life. The set includes a 100mm non-magnetic ball retainer bit holder, an indexed bit ring stored within the driver, and deep-forged heavy-duty sockets that will never split. Compact, lightweight, and ideal for demanding environments.


Features:
  • Small, Light Weight, With Compact Bit Storage
  • Hardened Bits made From Wiha CRM-72 Special Tool Steel
  • Indexed Bit Ring Stores With the Driver
  • Ball retainer style Non Magnetic 100mm bit holder
  • Handles of Static Dissipative ESD Safe material

Specs

–
Size:

1.5mm

T15

2.5mm

T7

T9

2.0mm

T6

#0

3.0mm

T10

#00

#1

T8

T20

Bit Type:

Torx

Slotted

Phillips

Product Type:

Driver Bit Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy