Apply to be a TradeMaster!
Main product image of Hex, Phillips & Slotted Screwdriver Insert Bit Set, 75094
Magnifying glass
Hover image to zoom

Hex, Phillips & Slotted Screwdriver Insert Bit Set, 75094

Brand:
Wiha
SKU:
75094
Rating:
(0)
Q&A:
(0)
Hex, Phillips & Slotted Screwdriver Insert Bit Set, 75094
Magnifying glass
Hover image to zoom
$34.74 each
In Stock
In Stock
Get 2 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Hex, Phillips, Slotted

Description

–
Features:
  • Small, Light Weight, With Compact Bit Storage
  • Hardened Bits made From Wiha CRM-72 Special Tool Steel
  • Indexed Bit Ring Stores With the Driver
  • Ball retainer style Non Magnetic 100mm bit holder
  • Handles of Static Dissipative ESD Safe material

Specs

–
Bit Type:

Hex

Phillips

Slotted

Product Type:

Driver Bit Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy