Apply to be a TradeMaster!
Main product image of 36-Piece GoBox Precision Micro Bit Set
Magnifying glass
Hover image to zoom

36-Piece GoBox Precision Micro Bit Set

Brand:
Wiha
SKU:
75958
Rating:
(0)
Q&A:
(0)
36-Piece GoBox Precision Micro Bit Set
Magnifying glass
Hover image to zoom
$36.98 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Wiha GoBox 36 Piece Precision Micro Bit set contains Slotted, Phillips, Hex, Torx, Pentalobe, Standoff, and Y-Type micro bits of various sizes. Wiha Tools micro bits are made of premium quality steel for strength and durability. Wiha bits feature exact-fit precision machined tips for reduced cam-out of fastener heads. This Wiha bit set comes with 3.9"/100mm PicoFinish Micro Bit handle with a finger control rotating cap for rapid rotation and an extra-long cap for optimal hand positions and smooth turning. The compact micro bit set is conveniently stored in a small metal case that fits in your pocket for easy portability.

Product Features
  • Set Includes: Slotted 0.8, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0mm | Phillips #000, #00, #0, #1 | Hex 0.9, 1.3, 1.5, 2.0, 1/16, 3/32, 1/8 | Torx T3, T4, T5, T6, T7, T8, T9, T10, T15, T20 | Pentalobe PL1. PL2, PL4, PL5 | Standoff #00 | Y-Type #000 | PicoFinish micro bit handle 3.9"/100mm |
  • Magnetic micro bit holder 28mm x 100mm
  • Packed in a compact durable molded storage box
  • PicoFinish micro bit handle 4mm x 3.9"/100mm
  • Micro bit holder 28mm x 100mm
  • Finger control rotating cap
  • Precision matched exact fit tips
  • CRM 72 premium tool steel
  • Micro Bits have a 4mm hex drive
  • Box Dimensions: 4.25 x 1.75 x 1.25
Specifications
  • UPC: 084705759586
  • Weight lb: 0.5 lb
  • Product Depth Inches: 4.25"
  • Product Width Inches: 1.75"
  • Product Height Inches: 1.25"
  • Packaging: Clamshell
  • Overall Length Inches: 4.25"
  • Overall Length Millimeters: 107.95

Specs

–
Product Type:

Screwdriver

Bit Holder

Bit Type:

Hex

Pentalobe PL5

Pentalobe PL2

Pentalobe PL4

Pentalobe

Pentalobe PL1

Phillips #0

Phillips #00

Phillips #000

Phillips #1

Slotted

Standoff

Torx T3

Torx T6

Torx T15

Torx T8

Torx T4

Torx T7

Torx T10

Torx T5

Torx T20

Torx T9

Y-Type #000

Size:

2.5mm

2mm

4mm

1/16"

3.5mm

1.3mm

0.9mm

0.8mm

3mm

1/8"

1.5mm

3/32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy