Apply to be a TradeMaster!
Main product image of 36-Piece GoBox Electronics ESD Precision Micro Bit Set
Magnifying glass
Hover image to zoom

36-Piece GoBox Electronics ESD Precision Micro Bit Set

Brand:
Wiha
SKU:
75979
Rating:
(0)
Q&A:
(0)
36-Piece GoBox Electronics ESD Precision Micro Bit Set
Magnifying glass
Hover image to zoom
$41.12 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Wiha GoBox 36 Piece Electronics ESD Precision Micro Bit set contains Slotted, Phillips, Hex, Torx, Pentalobe, Standoff, and Y-Type Micro Bits. The PicoFinish ESD Micro Bit handle 4mm x 3.9"/100mm has a finger control rotating cap and meets ESD standard IEC 61340-5-1 for protection from electrostatic discharge. Wiha Micro Bits consists of premium quality tool steel for strength and feature exact fit precision machined tips for reduced cam-out and have a 4mm hex drive. The complete compact Micro Bit set comes conveniently stored in a small metal case that fits in your pocket for easy portability.

Product Features
  • Set Includes: Slotted 0.8, 1.5, 2.0, 2.5, 3.0, 3.5mm | Phillips #000, #00 (QTY 2), #0, #1 | Hex 0.9, 1.3, 2.0, 2.5, 3.0, 4.0, 1/16, 5/64, 1/8 | Torx T2, T3, T4, T6, T8 | Pentalobe PL1. PL2, PL3, PL4, PL5, PL6 | Standoff #00 | Y-Type #000 | PicoFinish ESD micro bit handle 4mm x 3.9"/100mm | Magnetic micro bit extension 4mm x 3.9"/100mm
  • Packed in a compact durable molded storage box for convenient transportation
  • Meets ESD standard IEC 61340-5-1 for protecting from electrostatic discharge
  • Comes with PicoFinish ESD micro bit handle 4mm x 3.9"/100mm
  • Comes with micro bit extension 4mm x 3.9"/100mm
  • Finger control rotating cap
  • Precision matched exact fit tips for reduced cam-out
  • Made from CRM 72 premium tool steel for higher durability and longer use
  • Micro Bits have a 4mm hex drive
  • Box Dimensions: 4.25 x 1.75 x 1.25

Specs

–
Product Type:

Bit Holder

Screwdriver

Bit Type:

Torx T3

Phillips #1

Torx T2

Torx T8

Torx T6

Phillips #000

Pentalobe PL6

Pentalobe PL5

Pentalobe

Pentalobe PL2

Phillips #0

Phillips #2

Y-Type #000

Phillips #00

Standoff

Pentalobe PL1

Pentalobe PL4

Pentalobe PL3

Torx T4

Slotted

Hex

Size:

1/8"

1/16"

2.5mm

1.3mm

0.8mm

5/64"

4mm

3.5mm

2mm

1.5mm

3mm

0.9mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy