Shop Resideo Sale
Main product image of Phillips, Slotted, Square & Torx Screwdriver Insert Bit Set, 76099
Magnifying glass
Hover image to zoom

Phillips, Slotted, Square & Torx Screwdriver Insert Bit Set, 76099

Brand:
Wiha
SKU:
76099
Rating:
(0)
Q&A:
(0)
Phillips, Slotted, Square & Torx Screwdriver Insert Bit Set, 76099
Magnifying glass
Hover image to zoom
$136.00 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Slotted, Square, Phillips, Torx

Description

–

Wiha SoftFinish CentorFix Power Blade Handles are the standard for premium quality featuring ergonomic cushion grip handle for comfort and control, dual durometer construction for long-lasting durability, with handles directly molded to blade holder for a permanent bond, and parallel flats for roll-off prevention. SoftFinish Power Blade Handles have the CentorFix blade locking collar with quick release for secure blade coupling and consist of Wiha premium quality tool steel for strength and durability. SoftFinish CentorFix Power Blade Handles are designed and engineered by Wiha Germany, made in Germany, and are backed by the Wiha No Hassle Guarantee. Wiha Power Blades are the standard for premium quality driver blades featuring Wiha engineered premium quality tool steel for strength and durability with exact fit precision machined tips for reduced cam-out, standard 1/4" hex drive for universal application, and are have a 90mm blade length for use in Wiha Power Blade handles. Wiha Power Blades are designed and engineered by Wiha Germany. Set Includes: SoftFinish CentorFix Power Blade Handle9 Security Hex Inch 5/64 to 1/41 Standard Hex Inch 1/163 Magnetic Nut Setters 1/4" 5/16" 3/8"3 PoziDrive #1 #2 #38 Security Torx T8s T9s T10s T15s T20s T25s T27s T30s5 Slotted 2.5mm 3mm 4.5mm 5.5mm 6.0mm4 Phillips #0 #1 #2 #33 Square #1 #2 #3


Features:
  • Ergonomic cushion grip handle for comfort and control
  • Dual durometer construction for long-lasting durability
  • Handle direct molded to blade holder for permanent bond
  • CentorFix blade locking collar with quick release for secure blade coupling
  • Parallel flats for roll-off prevention
  • Wiha premium quality tool steel for strength and durability
  • Exact fit precision machined tip for reduced cam-out
  • Standard 1/4" hex drive for universal application
  • 90mm blade length for use in Wiha Power Blade handles
  • Heavy-duty folding pouch with Velcro closure for secure organization of blades and blade holder
  • Designed and engineered by Wiha Germany
  • Handle Made in Germany
  • Backed by the Wiha No Hassle Guarantee

Specs

–
Bit Type:

Slotted

Square

Phillips

Torx

Product Type:

Driver Bit Set

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy