Apply to be a TradeMaster!
Main product image of 14-Piece 26-in-1 Ultra Driver Security Bit Holder
Magnifying glass
Hover image to zoom

14-Piece 26-in-1 Ultra Driver Security Bit Holder

Brand:
Wiha
SKU:
77789
Rating:
(0)
Q&A:
(0)
14-Piece 26-in-1 Ultra Driver Security Bit Holder
Magnifying glass
Hover image to zoom
$44.98 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
7-Piece Insulated 6-in-1 Ultra Driver SlimLine Set

Product Features
  • 26 Bit Tips, Quick access, the right bit for the job.
  • Comfortable Cushion Grip Ergonomic Handle
  • Spring driven pop up cartridge for fast bit selection
  • High Performance Quick Release Locking Bit Holder
  • Hardened and Tempered CVM Tool Steel Bits
  • Precision machined for an exact fit.
  • All the drivers you need when and where you need them.
  • Grab and Go Convenience

Specs

–
Product Type:

Screwdriver

Bit Holder

Bit Type:

Torx T9

Torx T27

Spanner #4

Slotted

Torx T10

Spanner #8

Square #2

Spanner #10

Hex

Torx T8

Phillips #2

Torx T15

Spanner #6

Square #1

Torx T30

Torx T25

Torx T20

Size:

5/32"

5mm

5.5mm

9/64"

3mm

1/8"

3/16"

4mm

6mm

1/4"

7/32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy