Apply to be a TradeMaster!
Main product image of 1/4" Drive Bit Screwdriver Set, 77790
Magnifying glass
Hover image to zoom

1/4" Drive Bit Screwdriver Set, 77790

Brand:
Wiha
SKU:
77790-WIHA
Rating:
(0)
Q&A:
(0)
1/4" Drive Bit Screwdriver Set, 77790
Magnifying glass
Hover image to zoom
$38.98 each
In Stock
In Stock
Get 12 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Torx, Hex, Pozidriv, Square, Phillips, Slotted

Description

–

The Wiha screwdriver with the LiftUp 26 bit magazine is only one tool but is equipped with 13 different drives at hand anytime, anywhere. The Ultra Driver replaces an entire screwdriver set. At the press of a button, the bit magazine at the handle end comes out, delivering the 25 mm bits with a 1/4" drive ready for removal. The contained standard bits can be used for both manual and machine operation. The 26 in 1 Ultra Driver has a ergonomic cushion grip handle for comfort and control. For secure and quick bit changing, the Ultra Driver has a locking bit collar and spring riven pop up cartridge. Thanks to its large volume, the ergonomically shaped two-component handle ensures optimum power transmission and maximum torque values. Powerful screw fastening or loosening is therefore particularly easy for the hand. The 26 in 1 Ultra Driver is made with Wiha Tool steel that is specially heat treated to maintain strength, durability and precision.


Features:
  • Set Includes: Slotted: 3.0x4.5, 5.5x6.5mm | Phillips: #1x2, #0x3 | Square: #1x2, #0x3 | Pozidriv: #1x2 | TORX: T10xT15, T20xT25 | Hex Inch: 1/8x9/64, 5/32x3/16" | Hex Metric: 3.0x4.0, 5.0x6.0mm
  • Includes 13 Double-Ended Insert Bits - Provides 26 driver tip profiles for versatile applications.
  • Spring-Driven Pop-Up Cartridge - Allows fast and effortless bit selection.
  • Locking Bit Collar with Quick Release - Ensures secure bit coupling for reliable performance.
  • Ergonomic Cushion Grip Handle - Delivers comfort and precise control during use.
  • Handle Direct Molded to Bit Holder - Provides a permanent bond for durability and stability.
  • Dual Durometer Construction - Offers long-lasting durability and resilience.
  • Wiha Premium Quality Tool Steel - Guarantees strength and dependable performance under load.
  • Exact Fit Precision Machined Tips - Reduces cam-out for accurate and efficient fastener engagement.
  • Backed by the Wiha No Hassle Guarantee

Specs

–
Size:

1/4"

Product Type:

Driver Bit Set

Bit Type:

Torx

Hex

Pozidriv

Square

Phillips

Slotted

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy