Apply to be a TradeMaster!
Main product image of 6-in-1 SoftFinish Multi-Driver
Magnifying glass
Hover image to zoom

6-in-1 SoftFinish Multi-Driver

Brand:
Wiha
SKU:
77890
Rating:
(2)
Q&A:
(0)
6-in-1 SoftFinish Multi-Driver
Magnifying glass
Hover image to zoom
$13.98 each
BOX UP & SAVE 0%
$83.88 box of 6
$13.98 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 1/4", 5/16"
Product Highlight: Bit Type
Phillips #1, Phillips #2, Slotted, Nut Driver
Product Highlight: Material
Steel

Description

–

Wiha 6inOne Multi-Driver is the standard for premium quality professional multi-drivers featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, includes parallel flats to prevent table-top roll-off, and offers an interchangeable bit and nut driver receiver system for multi-tool adaptivity.


The 6inOne Multi-Driver includes 4 essential screwdriver and 2 nut driver tip profiles for efficient tool carry, consist of Wiha premium quality tool steel engineered for strength and durability that feature exact fit precision machined tips to reduce cam-out of fastener heads. The nut driver component is chrome plated and the double-ended bits have a phosphate finished for corrosion protection and surface resilience.

With the Wiha 6inOne Multi-Driver, you have a trusted companion at the ready for nearly any driver application you face on the jobsite or at home. Wiha premium quality 6inOne Multi-Drivers are engineered in the Black Forest, Germany, and manufactured in Monticello, MN with global components under strict Wiha quality standards. You can buy with confidence knowing that the 6inOne Multi-Driver is backed by the Wiha No Hassle Guarantee.


Product Features

  • Ergonomic cushion grip handle for comfort and control
  • Dual durometer construction for long-lasting durability
  • 4 essential screwdriver and 2 nut driver tip profiles for efficient tool carry
  • Handle sized proportionate to blade for consistent mechanical advantage
  • Parallel flats for roll-off prevention
  • Tip profile labeled on cap for easy identification
  • Premium quality tool steel for strength and durability
  • Chrome-plated satin finish for corrosion protection
  • Exact fit precision machined tip for reduced cam-out
  • Engineered in the Black Forest, Germany
  • Manufactured in Monticello, MN with global components
  • Backed by the Wiha No Hassle Guarantee


Includes:

  • Cushion Grip Handle
  • Doubled-ended Slotted 3/16", 1/4"
  • Double-ended Phillips #1, #2
  • Double-ended Nut Driver 1/4", 5/16"

Specs

–
Product Type:

Screwdriver

Bit Type:

Phillips #1

Phillips #2

Slotted

Nut Driver

Size:

3/16"

1/4"

5/16"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

High quality

Definitely well built. Great grip and precisely machined bits but it is taking some getting used to the Phillips both being on the same bit and the slotted both being on the same bit rather than opposite each other.
JJ
Missoula, MT
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A tough screwdriver

This is a very comfortable screwdriver to hold and use. The grip makes it easier to hold tight and get the torque I need. I also prefer and like that the slotted screwdrivers is on one bit and the Philips is on the other bit. That makes it easier to select the right bit and size. I think this will last a long time. Great price and fast shipping from the Supply House too
Midknight
Maansfield, Ma.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy