Apply to be a TradeMaster!
Main product image of SoftFinish Conduit Reamer & 6-in-1 Multi-Driver Combo
Magnifying glass
Hover image to zoom

SoftFinish Conduit Reamer & 6-in-1 Multi-Driver Combo

Brand:
Wiha
SKU:
77892-WIHA
Rating:
(0)
Q&A:
(0)
SoftFinish Conduit Reamer & 6-in-1 Multi-Driver Combo
Magnifying glass
Hover image to zoom
$29.98 each
BOX UP & SAVE 0%
$89.94 box of 3
$29.98 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 5/16", 3/16"
Product Highlight: Bit Type
Nut Driver, Phillips #1, Slotted, Phillips #2
Product Highlight: Material
Steel

Description

–
Note: This item is not compatible with the 11-in-1 SoftFinish Multi-Driver

SoftFinish Conduit Reamer & 6-in-1 Multi-Driver Combo

Wiha Conduit Reamer and 6inOne Multi-Driver is the standard for premium quality professional multi-drivers featuring ergonomic cushion grip handle for comfort and control, dual durometer construction for long-lasting durability, includes parallel flats to prevent table-top roll-off and offers an interchangeable bit and nut driver receiver system for multi-tool adaptivity.
The Wiha Conduit Reamer insert deburs and smooths 1/2-inch, 3/4-inch, and 1-inch conduit ends both inside and out to protect wire insulation and a proper fit for install. The reamer also features a shrouded slotted driver tip to prevent slipping off the fastener head when tightening hard-to-reach conduit fittings.
Wiha 6inOne Multi-Driver Insert includes 4 essential screwdriver and 2 nut driver tip profiles for efficient tool carry, consist of Wiha premium quality tool steel engineered for strength and durability that feature exact fit precision machined tips to reduce cam-out of fastener heads. The nut driver component is chrome plated and the double-ended bits have a phosphate finished for corrosion protection and surface resilience. Product Features
  • Manufactured in Monticello, MN with global components
  • Cushion grip handle for comfort and control
  • Dual durometer construction for long-lasting durability
  • Parallel flats for roll-off prevention
  • Interchangeable blade receiver for multi-tool adaptivity
  • Wiha premium quality tool steel for strength and durability
  • Spring-loaded detent ball locking feature for secure lock between handle and insert
  • Reams 1/2 inch, 3/4 inch, and 1 inch conduit for smooth edges and proper fit
  • Reams both the inside and outside edges for consistent efficiency
  • Replaceable reaming blade for maintaining high performance
  • Designed to be specifically used for Electrical Metallic Tubing (EMT) Conduit
  • Engineered in the Black Forest, Germany
  • Backed by the Wiha No Hassle Guarantee


Product Components
  • Cushion Grip Handle
  • Conduit Reamer
  • Double-ended Slotted 3/16", 1/4"
  • Double-ended Phillips #1, #2
  • Double-ended Nut Driver 1/4", 5/16"

Specs

–
Product Type:

Screwdriver

Bit Type:

Nut Driver

Phillips #1

Slotted

Phillips #2

Size:

1/4"

5/16"

3/16"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy