Apply to be a TradeMaster!
Main product image of Hex, Phillips, Slotted, Square & Torx Screwdriver Insert Bit Set, 79493
Magnifying glass
Hover image to zoom

Hex, Phillips, Slotted, Square & Torx Screwdriver Insert Bit Set, 79493

Brand:
Wiha
SKU:
79493
Rating:
(0)
Q&A:
(0)
Hex, Phillips, Slotted, Square & Torx Screwdriver Insert Bit Set, 79493
Magnifying glass
Hover image to zoom
$40.50 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Slotted, Hex, Torx, Phillips, Square

Description

–

Wiha's 31 Piece XLSelector and Bit Holder Set is engineered for professionals who demand durability, precision, and efficiency. With bits coated in tungsten carbide particles over a steel substrate, this set delivers exceptional grip in screw heads, drastically reducing cam-out and boosting productivity in fast-paced assembly environments. More durable than diamond coatings, Wiha's tungsten carbide finish ensures a longer service life, even under heavy-duty conditions. The through-hardened steel bits provide industrial-grade strength, giving tradespeople and technicians the edge they need.


Features:
  • Industrial quality through hardened bits
  • Tungsten carbide particles coated over steel substrate
  • Designed to provide better grip in the screw head
  • Lasts longer than diamond coating
  • Grips tight to reduce cam-out

Specs

–
Bit Type:

Slotted

Hex

Torx

Phillips

Square

Product Type:

Driver Bit Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy