Apply to be a TradeMaster!
Main product image of Hex, Phillips, Slotted & Torx Screwdriver Insert Bit Set, 79495
Magnifying glass
Hover image to zoom

Hex, Phillips, Slotted & Torx Screwdriver Insert Bit Set, 79495

Brand:
Wiha
SKU:
79495
Rating:
(0)
Q&A:
(0)
Hex, Phillips, Slotted & Torx Screwdriver Insert Bit Set, 79495
Magnifying glass
Hover image to zoom
$56.45 each
In Stock
In Stock
Get 18 Tue, Sep 29 - Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Bit Type
Torx, Phillips, Hex, Slotted

Description

Features:
  • Set includes: Slotted: 4.5, 5.5, 6.0mm, Phillips: #0, #1, #2, #3, Torx: T6, T7, T8, T9, T10, T15, T20, T25, Hex Inch: 5/64, 3/32, 7/64,1/8, 9/64, 5/32, 3/16, 7/32, 1/4, and Hex Metric: 2.0, 2.5, 3.0, 4.0, 5.0, 6.0
  • Precision-Machined TorxPlus Tips - Provide an exact fit for long tool life and reduced fastener wear.
  • Wiha Special Chrome-Vanadium-Molybdenum Tool Steel - Ensures superior strength, toughness, and durability for demanding applications.
  • Through-Hardened Construction - Delivers optimal wear resistance for extended service life.
  • Magnetic Bit Holder - Keeps bits securely in place for stable and accurate use.
  • Tip-Out Drawer - Holds ten bits with full visibility, whether opened or closed, for quick selection and convenient storage.

Specs

Size:

2.0mm

1/8"

3/16"

4.0mm

T15

#2

T25

T9

T10

7/32"

1/4"

#3

T8

5.0mm

#0

T7

#1

4.5mm

T20

T6

6.0mm

9/64"

3.0mm

5/32"

3/32"

7/64"

5.5mm

5/64"

2.5mm

Bit Type:

Torx

Phillips

Hex

Slotted

Product Type:

Driver Bit Set

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy