Apply to be a TradeMaster!
3/16" Insulated Cushion Grip Slotted Screwdriver - 4-1/2" Length

3/16" Insulated Cushion Grip Slotted Screwdriver - 4-1/2" Length

Brand:
Wiha
SKU:
92010
Rating:
(0)
Q&A:
(0)
3/16" Insulated Cushion Grip Slotted Screwdriver - 4-1/2" Length
We no longer carry 92010
Unavailable since May 27, 2026

Product Highlights

–
Product Highlight: Size
3/16"
Product Highlight: Bit Type
Slotted
Product Highlight: Length (Inches)
4-1/2" Length

Description

–
3/16" Insulated Cushion Grip Slotted Screwdriver - 4-1/2" Length

Insulated Cushion Grip Slotted Screwdriver 4.5 x 125mm (3/16") In Carded Hanger

Product Features
  • Insulated 1000 Volt Rated, 10,000 Volt Tested
  • Meet ASTM , IEC, VDE, EN, ISO, NFPA
  • All Tools Individually Tested for insulation Integrity, OSHA Compliant
  • Ergo Molded Insulated Cushioned Grips, 1000 Volt Rated.
  • Each Tool individually tested up to 10,000 Volts for insulation integrity.
  • Handle & Insulation Molded On for maximum durability.
  • Exact Fit Precision Machined Tips.
  • Wiha Special CRM-72 Tool Steel Blades.
  • Super Hardened and Tempered for long life performance.
  • Guaranteed Quality, Made By Wiha.

Specs

–
Product Type:

Screwdriver

Bit Type:

Slotted

Size:

3/16"

Length (Inches):

4-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm