Apply to be a TradeMaster!
Main product image of 50-Piece Master Technician's Classic Precision Screwdriver Bench Top Set
Magnifying glass
Hover image to zoom

50-Piece Master Technician's Classic Precision Screwdriver Bench Top Set

Brand:
Wiha
SKU:
92190
Rating:
(0)
Q&A:
(0)
50-Piece Master Technician's Classic Precision Screwdriver Bench Top Set
Magnifying glass
Hover image to zoom
$269.98 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
When it comes to working on small components and modern electronics, using the best precision screwdriver is essential-Wiha Precision Screwdrivers are unrivaled. Wiha Precision Screwdrivers feature cushion-grip handles for comfort and control, and the dual durometer material is direct-molded to the blade for a permanent bond. The Precision style includes a hex profile finger grip for precise torque and a tapered handle for rapid rotation. The handles are sized proportionate to the tip and feature an extra-long smooth-turning cap for multiple hand positions. The driver tip profiles are labeled on the handle to quickly and easily identify the driver. Experience the tightest fitting precision-machined driver tips from the company that set the standard for precision. Wiha's exact-fit tips meet the highest tolerances of precision machining to eliminate fastener damage and protect delicate components.

Features:
  • Set Includes: Slotted .8, 1.0, 1.2, 1.5, 1.8, 2.0, 2.5, 3.0, 3.5, 4.0 | Phillips #000, #00, #0, #1 | Torx T1, T2, T3, T4, T5, T6, T7, T8, T9, T10 | Metric Hex 1.3 (2), 1.5, 2.0 (2), 2.5, 3.0mm | Inch Hex .028, .035, .050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32"| Metric Nut Drivers 1.5, 1.8, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5mm | 3.5mm x 50mm Chip Lifter | Metal Stand
  • Special high performance CRM-72 tool steel
  • Exact fit precision machined tips
  • Through hardened for maximum durability
  • Tapered handle for rapid rotation
  • Smooth turning cap

Specs

–
Size:

1.5"

Torx T7

Phillips #00

2"

Torx T5

Phillips #000

Torx T10

1.2"

Torx T9

1"

Hex

2.5"

3.5"

Torx T6

Torx T1

Torx T8

4"

Phillips #0

Torx T4

Torx T2

0.8"

3"

Phillips #1

Torx T3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy