Apply to be a TradeMaster!
Main product image of 51-Piece Precision Screwdriver Tray Set
Magnifying glass
Hover image to zoom

51-Piece Precision Screwdriver Tray Set

Brand:
Wiha
SKU:
92191
Rating:
(0)
Q&A:
(0)
51-Piece Precision Screwdriver Tray Set
Magnifying glass
Hover image to zoom
$279.98 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
When it comes to working on small components and modern electronics, using the best precision screwdriver is essential - Wiha Precision Screwdrivers are unrivaled. Wiha Precision Screwdrivers feature cushion-grip handles for comfort and control, and the dual durometer material is direct-molded to the blade for a permanent bond. The Precision style includes a hex profile finger grip for precise torque and a tapered handle for rapid rotation. The handles are sized proportionate to the tip and feature an extra-long smooth-turning cap for multiple hand positions. The driver tip profiles are labeled on the handle to quickly and easily identify the driver. Experience the tightest fitting precision-machined driver tips from the company that set the standard for precision. Wiha's exact-fit tips meet the highest tolerances of precision machining to eliminate fastener damage and protect delicate components.

Specifications:
  • Set includes: Slotted 0.8, 1.0, 1.2, 1.5, 1.8, 2.0, 2.5, 3.0, 3.5 4.0mm, Phillips #000, #00, #0, #1, Hex 0.7~0.028", 0.9~0.035", 1.3~0.050", 1.5, 2.0, 2.5, 3.0, 4.0mm, 0.050", 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, Torx T1, T2, T3, T4, T5, T6, T7, T8, T9, T10, and Nut Drivers 1.5, 1.8, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5mm
  • Precision turning and control with the rotating cap
  • Vapor hard chromed satin non slip tips
  • Through hardened for maximum durability
  • Exact fit precision machined tips
  • Special high performance CRM-72 tool steel
  • Molded on handle for permanent bond to blade
  • Handles proportioned to blade size for optimum torque
  • Tray dimension 20" x 11.5" x 2"
  • Backed by the Wiha No Hassle Guarantee

Specs

–
Product Type:

Screwdriver

Bit Type:

Phillips #0

Phillips #1

Phillips #00

Phillips #000

Hex

Nut Driver

Slotted

Torx T3

Torx T7

Torx T2

Torx T6

Torx T8

Torx T5

Torx T4

Torx T9

Torx T10

Size:

1/8"

3.5mm

2mm

5.5mm

1.3mm

0.8mm

5/64"

4mm

1.8mm

1/16"

3/32"

0.05"

2.5mm

7/64"

3mm

0.9mm

1.5mm

5mm

1.2mm

0.7mm

9/64"

4.5mm

1mm

5/32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy