Apply to be a TradeMaster!
Main product image of Stratos 1.25 x 3-35, 1-Phase High Efficiency Circulator, 1/4 HP
Magnifying glass
Hover image to zoom

Stratos 1.25 x 3-35, 1-Phase High Efficiency Circulator, 1/4 HP

Brand:
Wilo
SKU:
2085592
Rating:
(0)
Q&A:
(0)
Stratos 1.25 x 3-35, 1-Phase High Efficiency Circulator, 1/4 HP
Magnifying glass
Hover image to zoom
2085592 has been discontinued
Discontinued October 12, 2016
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
Stratos Maxo 1.25 x 3-35, 1-Phase High Efficiency Circulator, 1/3 HP
Brand:
Wilo
SKU:2164610
(1)
Order by today, receive 1 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Cast Iron
Product Highlight: Horse Power
1/4 HP
Product Highlight: Voltage
230V
Product Highlight: Temperature Range (F)
14°F - 230°F
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Connection Size
1-1/4" Connection

Description

***Note: This product comes with a (2084867) SBM Run Signal /Ext. Off/Dual Pump Interface Module.

ECM motor technology reduces energy consumption by up to 80%. 3 times higher starting torque than a standard circulator. Red Button technology and LED display. On-board diagnostics and data logger. Multiple control modules available. For use in: Hot water heating systems; Air conditioning systems; Closed cooling circuits; Industrial circulating systems; Water/glycol concentrations up to 50%; Geothermal; Solar.
  • Volute: Cast Iron
  • Flange Size: 1 1/4"
  • Flange Type: 2 Bolt HV
  • Phase: 1
  • Voltage: 230V

Specs

Type:

Var. Speed Pump

Product Type:

Circulator Pump

Material:

Cast Iron

Horse Power:

1/4

Voltage:

230V

Phase:

1

Temperature Range (F):

14°F - 230°F

Max Pressure (PSI):

145

Connection Size:

1-1/4"

Connection Type:

Flanged x Flanged

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm