Apply to be a TradeMaster!
Main product image of Stratos Z 1.25 x 3-25, 1-Phase High Efficiency DHW Circulator, 1/8 HP
Magnifying glass
Hover image to zoom

Stratos Z 1.25 x 3-25, 1-Phase High Efficiency DHW Circulator, 1/8 HP

Brand:
Wilo
SKU:
2163596
Rating:
(0)
Q&A:
(0)
Stratos Z 1.25 x 3-25, 1-Phase High Efficiency DHW Circulator, 1/8 HP
Magnifying glass
Hover image to zoom
2163596 has been discontinued
Discontinued July 7, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
Stratos MAXO-Z 1.25 x 3-25, 1-Phase High Efficiency DHW Circulator
Brand:
Wilo
SKU:2164623
(0)
Order by 6PM, receive 2 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/8 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Stainless Steel
Product Highlight: Temperature Range (F)
14°F - 230°F

Description

–
  • Uses 2 Bolt 1.25-Inch HV flanges.
  • ECM motor technology reduces energy consumption by up to 80%
  • 3x higher starting torque than a standard circulator
  • "Red Button" technology and LED display
  • On-board diagnostics and data logger
  • Pump communication with IF (interface) module that can be easily retrofitted: ideal external operation
  • Fits most standard hydronics applications. Not approved for domestic hot water.
  • Wilo Stratos wet rotor circulator with EC motor and integrated automatic capacity adjustment.
  • Great for residences and light commercial applications.
  • Specs

    –
    Type:

    Var. Speed Pump

    Product Type:

    Circulator Pump

    Material:

    Stainless Steel

    Horse Power:

    1/8

    Voltage:

    230V

    Phase:

    1

    Temperature Range (F):

    14°F - 230°F

    Max Pressure (PSI):

    145

    Connection Size:

    1-1/4"

    Connection Type:

    Flanged x Flanged

    Application:

    Heating

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm